Bushings, thrust washers and strips
Inner diameter | 50 mm |
---|---|
Outer diameter | 58 mm |
Width | 50.032 mm |
Logistics dimensions (L x W x H) | 60x58x50 mm |
---|---|
Logistic Weight | 71,6 g |
Inner diameter | 50 mm |
Outer diameter | 58 mm |
Width | 50.032 mm |
Series | PWM |
Material | Filament wound |
Usually arrives within 14 working days