References
Superseded Ref:PAP2430-P11
INA:EGB2430-E40-B-Y
Rubix:238A4210
Manufacturer :0708613400000
EAN:4012802755053

Product details : INA EGB2430-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with bronze backing
Technical specifications
Attributes
| Logistic Weight | 29,1 g |
|---|---|
| Inner diameter | 24 mm |
| Outer diameter | 27 mm |
| Width | 30 mm |
| Series | egb..-e40-b |
Show UNSPSC/ECL@SS
£ 3.33 excl. VAT
/ Each
£ 4.00 incl. VAT
- Delivery usually within ( 7 ) days
