References
INA:EGB13560-E40-Y
Rubix:103A6761
Manufacturer :0707100900000
EAN:4012802756258



Product details : INA EGB13560-E40-Y COMPOSITE PLAIN BUSH
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Strengths
E50 with reduced maintenance in polyoxymethylene, not sensitive to loads and shock-proof.
Applications
For smooth bearing.
Technical specifications
Attributes
| Logistic Weight | 486,1 g |
|---|---|
| Inner diameter | 135 mm |
| Outer diameter | 140 mm |
| Width | 60 mm |
| Series | egb..-e40 |
Show UNSPSC/ECL@SS
£ 54.67 excl. VAT
/ Each
£ 65.60 incl. VAT
- Usually arrives within 14 working days
