References
SKF:PCM 505560 E
Rubix:203A8742
EAN:7316571896335

Product details : SKF PCM505560E PLAIN BEARING
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
| Logistic Weight | 188,2 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 55 mm |
| Width | 60 mm |
| Series | pcm |
| Material | composite e |
Show UNSPSC/ECL@SS
£ 191.80 excl. VAT
/ 10 pieces
£ 230.16 incl. VAT
- Delivery usually within ( 3 ) days
