References
SKF:PWM 303620
Rubix:266A6733
Manufacturer :17897
EAN:7316571080741

Product details : SKF PWM 303620 STRAIGHT BUSHING
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 36 mm |
| Width | 50.017 mm |
| Series | pwm |
| Material | filament wound |
Show UNSPSC/ECL@SS
£ 38.52 excl. VAT
/ Each
£ 46.22 incl. VAT
- Delivery usually within ( 3 ) days
