SKF PCM 120125100 E PTFE COMPOSITE STRAIGHT BUSHING
Bushings, thrust washers and strips
See technical informationReferences
SKF:PCM 120125100 E
Rubix:420A5718
EAN:7316572199688

Product details : SKF PCM 120125100 E PTFE COMPOSITE STRAIGHT BUSHING
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
| Logistic Weight | 722,4 g |
|---|---|
| Inner diameter | 120 mm |
| Outer diameter | 125 mm |
| Width | 100 mm |
| Series | pcm |
| Material | composite e |
Show UNSPSC/ECL@SS
£ 101.32 excl. VAT
/ Each
£ 121.58 incl. VAT
- Usually arrives within 14 working days
