References
SKF:PCM 556030 E
Rubix:104A4360
EAN:7316572198063

Product details : SKF PLAIN BEARING PCM556030E
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
| Logistic Weight | 101 g |
|---|---|
| Inner diameter | 55 mm |
| Outer diameter | 60 mm |
| Width | 30 mm |
| Series | pcm |
| Material | composite e |
Show UNSPSC/ECL@SS
£ 127.00 excl. VAT
/ 10 pieces
£ 152.40 incl. VAT
- Usually arrives within 14 working days
