References
INA:EGB7580-E50-Y
Rubix:238A3460
Manufacturer :0713484170000
EAN:4012802756906

Product details : INA EGB7580-E50-Y COMPOSITE PLAIN BUSH
Metal/polymer composite plain bush, low-maintenance, ISO 3547, with steel backing
Metal/polymer composite plain bush, low-maintenance, ISO 3547, with steel backing
Strengths
Non-maintenance metal/polymer E40, good sliding properties. Chemical reactivity of zero.
Applications
For smooth bearing.
Technical specifications
Attributes
| Logistic Weight | 299,7 g |
|---|---|
| Inner diameter | 75 mm |
| Outer diameter | 80 mm |
| Width | 80 mm |
| Series | egb..-e50 |
Show UNSPSC/ECL@SS
£ 597.25 excl. VAT
/ 25 pieces
£ 716.70 incl. VAT
- Delivery usually within ( 7 ) days
