References
INA:EGB3540-E40-Y
Rubix:238A0788
Manufacturer :0666353490000
EAN:4012802682007



Product details : INA EGB3540-E40-Y COMPOSITE PLAIN BUSH
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Strengths
E50 with reduced maintenance in polyoxymethylene, not sensitive to loads and shock-proof.
Applications
For smooth bearing.
Technical specifications
Attributes
| Logistic Weight | 68,99 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 39 mm |
| Width | 40 mm |
| Series | egb..-e40 |
Show UNSPSC/ECL@SS
£ 30.30 excl. VAT
/ 10 pieces
£ 36.36 incl. VAT
- Delivery usually within ( 7 ) days
