References
INA:EGB2420-E40-Y
Rubix:238A3491
Manufacturer :0703946360000
EAN:4012802759297



Product details : INA EGB2420-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Strengths
E50 with reduced maintenance in polyoxymethylene, not sensitive to loads and shock-proof.
Applications
For smooth bearing.
Technical specifications
Attributes
| Logistic Weight | 17,7 g |
|---|---|
| Inner diameter | 24 mm |
| Outer diameter | 27 mm |
| Width | 20 mm |
| Series | egb..-e40 |
Show UNSPSC/ECL@SS
£ 44.75 excl. VAT
/ 25 pieces
£ 53.70 incl. VAT
- Delivery usually within ( 7 ) days
