Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Cylindrical bush
SKF PRM202320 BUSHING
SKF PRM202320 BUSHING
Bushings, thrust washers and strips
References
skf:
PRM 202320
rubix:
248A4754
manufacturer :
115478
ean:
7316571391021
Technical specifications
Inner diameter
20
mm
Outer diameter
23
mm
Width
20
mm
See all Specifications
Product details
Technical specifications
Product details : SKF PRM202320 BUSHING
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
Logistic Weight
17,3
g
Inner diameter
20
mm
Outer diameter
23
mm
Width
20
mm
Series
prm
Material
rolled bronze
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.94
excl. VAT
/
Each
£
3.53
incl. VAT
Usually arrives within 14 working days
Select variants (32)
Add to cart
Create PDF from product
Check our products from related categories
SKF PCM 202330 M STRAIGHT BUSHING
INA EGB8060-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH
SKF GLYCODUR BUSH PSM 101616 A51
INA EGB240100-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH
SKF PCM 202315 M BUSHINGS
INA EGB1520-E40 BUSH
INA EGB3520-E40 BUSH
INA EGB0305-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
SKF PCM161810E BUSH 16X18X10
SKF PWM 404860 STRAIGHT BUSHING
INA EGB0812-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
SKF PCM 8085100 E STRAIGHT BUSHING
SKF PCM 808540 M STRAIGHT BUSHING
SKF GLYCODUR BUSH PCM 202325 E
INA EGB5040-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE