References
INA:EGB130100-E40-Y
Rubix:274A7368
Manufacturer :0709507410000
EAN:4012802758450



Product details : INA EGB130100-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Strengths
E50 with reduced maintenance in polyoxymethylene, not sensitive to loads and shock-proof.
Applications
For smooth bearing.
Technical specifications
Attributes
| Logistic Weight | 768,97 g |
|---|---|
| Inner diameter | 130 mm |
| Outer diameter | 135 mm |
| Width | 100 mm |
| Series | egb..-e40 |
Show UNSPSC/ECL@SS
£ 57.31 excl. VAT
/ Each
£ 68.77 incl. VAT
- Delivery usually within ( 7 ) days
