References
SKF:PCM 151710 E
Rubix:266A6480
EAN:7316572196410

Product details : SKF PCM 151710 E STRAIGHT BUSHING
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
| Logistic Weight | 3,7 g |
|---|---|
| Inner diameter | 15 mm |
| Outer diameter | 17 mm |
| Width | 10 mm |
| Series | pcm |
| Material | composite e |
Show UNSPSC/ECL@SS
£ 29.00 excl. VAT
/ 25 pieces
£ 34.80 incl. VAT
- Delivery usually within ( 3 ) days
