Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Cylindrical bush
SKF PRM 455040 STRAIGHT BUSHING
SKF PRM 455040 STRAIGHT BUSHING
Bushings, thrust washers and strips
References
skf:
PRM 455040
rubix:
266A6668
manufacturer :
115499
ean:
7316571391281
Technical specifications
Inner diameter
45
mm
Outer diameter
50
mm
Width
40
mm
See all Specifications
Product details
Technical specifications
Product details : SKF PRM 455040 STRAIGHT BUSHING
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
Logistic Weight
129
g
Inner diameter
45
mm
Outer diameter
50
mm
Width
40
mm
Series
PRM
Material
Rolled bronze
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.30
excl. VAT
/
Each
£
18.36
incl. VAT
Usually arrives within 14 working days
Select variants (32)
Add to cart
Create PDF from product
Check our products from related categories
INA EGB2830-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
INA EGB1620-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
SKF GLYCODUR WASHER PWM 253030
SKF PCM081008E PLAIN BEARING
SKF PCM161815M PCM PERMAGLIDE BUSHING
SKF PCM303430M PLAIN BEARING BUSH
INA EGB0606-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
INA EGB1210-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
SKF PSM 121825 A51 STRAIGHT BUSHING
SKF GLYCODUR BUSH PCM 455050 M
INA EGB4020-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
SKF GLYCODOR BUSH PCM 252815 E
SKF PLAIN BEARING PCM 202310 E
SKF PRM404430 BUSH
INA EGB6040-E40 BUSH