Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Cylindrical bush
INA EGB1825-E40 BUSH
INA EGB1825-E40 BUSH
Bush
References
ina:
EGB1825-E40
rubix:
389A7122
manufacturer :
0979573560000
ean:
4064328018396
Technical specifications
Inner diameter
18
mm
Outer diameter
20
mm
Width
25
mm
See all Specifications
Product details
Technical specifications
Product details : INA EGB1825-E40 BUSH
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Technical specifications
Attributes
Inner diameter
18
mm
Outer diameter
20
mm
Width
25
mm
Series
EGB..-E40
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.10
excl. VAT
/
Each
£
1.32
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
SKF PCM909560E PTFE BUSH
SKF PWM 303620 STRAIGHT BUSHING
SKF PCM 505540 M STRAIGHT BUSHING
SKF PSM 405060 A51 STRAIGHT BUSHING
SKF GLYCODUR BUSH PCM 303430 E
SKF PSM 303840 A51 STRAIGHT BUSHING
INA EGB1215-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
INA EGB6070-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
SKF PCM 101208 E STRAIGHT BUSHING
PCM 222525 E PTFE COMPOSITE STRAIGHT BUSHING
SKF PRM707580:SKF THRUST BEARING
INA EGB6550-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
SKF PRM404430 BUSH
SKF PCM657030E GLYCODUR BUSH EACH
SKF PSM 303830 A51 STRAIGHT BUSHING