Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Cylindrical bush
SKF PRMF 404440 FLANGED BUSHING
SKF PRMF 404440 FLANGED BUSHING
Bushings, thrust washers and strips
References
skf:
PRMF 404440
rubix:
266A6657
manufacturer :
116214
ean:
7316571397313
Technical specifications
Inner diameter
40
mm
Outer diameter
44
mm
Width
40
mm
See all Specifications
Product details
Technical specifications
Product details : SKF PRMF 404440 FLANGED BUSHING
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
Logistic Weight
96
g
Inner diameter
40
mm
Outer diameter
44
mm
Width
40
mm
Material
rolled bronze
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.59
excl. VAT
/
Each
£
18.71
incl. VAT
Usually arrives within 14 working days
Select variants (32)
Add to cart
Create PDF from product
Check our products from related categories
SKF PSM 182418 A51 SINTERED BRONZE BUSH
SKF PSM 202830 A51 STRAIGHT BUSHING
SKF GLYCODUR BUSH PCM 455050 M
SKF PSM 202620 A51 STRAIGHT BUSHING
INA EGB2820-E40-Z METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
INA EGB1815-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
INA EGB1412-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
INA EGB2415-E40 PLAIN BEARING
FAG EGB6040-E40-Z PLAIN BUSH 680659060000
INA EGB0606-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
SKF PCM 505530 E STRAIGHT BUSHING
INA EGB1220-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
INA EGB8040-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
INA BUSH EGB1525-E40-B-Y
INA EGB1615-E40 METAL/POLYMER COMPOSITE PLAIN BUSH