References
INA:EGB0303-E40-Y
Rubix:238A3353
Manufacturer :0703834720000
EAN:4012802760316



Product details : INA EGB0303-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Strengths
E50 with reduced maintenance in polyoxymethylene, not sensitive to loads and shock-proof.
Applications
For smooth bearing.
Technical specifications
Attributes
| Logistic Weight | 0,17 g |
|---|---|
| Inner diameter | 3 mm |
| Outer diameter | 4.5 mm |
| Width | 3 mm |
| Series | egb..-e40 |
Show UNSPSC/ECL@SS
£ 29.00 excl. VAT
/ 100 pieces
£ 34.80 incl. VAT
- Usually arrives within 14 working days
