References
INA:EGB110115-E40-Y
Rubix:238A1625
Manufacturer :0709111850000
EAN:4012802757873



Product details : INA EGB110115-E40-Y COMPOSITE PLAIN BUSH
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Strengths
E50 with reduced maintenance in polyoxymethylene, not sensitive to loads and shock-proof.
Applications
For smooth bearing.
Technical specifications
Attributes
| Logistic Weight | 753,9 g |
|---|---|
| Inner diameter | 110 mm |
| Outer diameter | 115 mm |
| Width | 115 mm |
| Series | egb..-e40 |
Show UNSPSC/ECL@SS
£ 33.67 excl. VAT
/ Each
£ 40.40 incl. VAT
- Usually arrives within 14 working days
