References
SKF:PCM 182015 E
Rubix:201A5671
EAN:7316571856643

Product details : SKF PCM182015E PLAIN BUSH
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
| Logistic Weight | 6,6 g |
|---|---|
| Inner diameter | 18 mm |
| Outer diameter | 20 mm |
| Width | 15 mm |
| Series | pcm |
| Material | composite e |
Show UNSPSC/ECL@SS
£ 42.50 excl. VAT
/ 25 pieces
£ 51.00 incl. VAT
- Delivery usually within ( 3 ) days
