Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Cylindrical bush
SKF PWM 404830 STRAIGHT BUSHING
SKF PWM 404830 STRAIGHT BUSHING
Bushings, thrust washers and strips
References
skf:
PWM 404830
rubix:
266A6412
manufacturer :
17910
ean:
7316570413175
Technical specifications
Inner diameter
40
mm
Outer diameter
48
mm
Width
50.024
mm
See all Specifications
Product details
Technical specifications
Product details : SKF PWM 404830 STRAIGHT BUSHING
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
Logistic Weight
31
g
Inner diameter
40
mm
Outer diameter
48
mm
Width
50.024
mm
Series
PWM
Material
Filament wound
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.39
excl. VAT
/
Each
£
49.67
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Create PDF from product
Check our products from related categories
SKF PSM 121620 A51 STRAIGHT BUSHING
INA EGB1310-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
INA EGB2025-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
INA EGB1008-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH
FAG EGB1215-E40-Y BUSHES 678621360000
INA EGB1825-E40-Z METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
SKF GLYCODUR BUSH PCM 222520 E
SKF PCM161810E BUSH 16X18X10
INA EGB1625-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
INA EGB2015-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
SKF PRM 353940 STRAIGHT BUSHING
INA EGB3040-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
SKF PWM 404840 STRAIGHT BUSHING
SKF GLYCODUR BUSH PCM252820M:SKF
SKF PLAIN BEARING PWM 455360