References
SKF:PRM 606540
Rubix:266A6669
Manufacturer :115509
EAN:7316571391427

Product details : SKF PRM 606540 STRAIGHT BUSHING
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x65x60 mm |
|---|---|
| Logistic Weight | 168 g |
| Inner diameter | 60 mm |
| Outer diameter | 65 mm |
| Width | 40 mm |
| Series | prm |
| Material | rolled bronze |
Show UNSPSC/ECL@SS
£ 25.13 excl. VAT
/ Each
£ 30.16 incl. VAT
- Delivery usually within ( 3 ) days
