Bushings, thrust washers and strips
Inner diameter | 20 mm |
---|---|
Outer diameter | 23 mm |
Width | 15 mm |
Logistics dimensions (L x W x H) | 15x23x20 mm |
---|---|
Logistic Weight | 12,2 g |
Inner diameter | 20 mm |
Outer diameter | 23 mm |
Width | 15 mm |
Series | PRM |
Material | Rolled bronze |
Usually arrives within 14 working days