References
SKF:PCM 171920 E
Rubix:266A6432
Manufacturer :165939
EAN:7316571854656

Product details : SKF PCM 171920 E STRAIGHT BUSHING
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x19x19 mm |
|---|---|
| Logistic Weight | 8,4 g |
| Inner diameter | 17 mm |
| Outer diameter | 19 mm |
| Width | 20 mm |
| Series | pcm |
| Material | composite e |
Show UNSPSC/ECL@SS
£ 59.00 excl. VAT
/ 25 pieces
£ 70.80 incl. VAT
- Delivery usually within ( 3 ) days
