SKF PCM 859060 E PTFE COMPOSITE STRAIGHT BUSHING
Bushings, thrust washers and strips
See technical informationReferences
SKF:PCM 859060 E
Rubix:420A5737
EAN:7316572199381

Product details : SKF PCM 859060 E PTFE COMPOSITE STRAIGHT BUSHING
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
| Logistic Weight | 308 g |
|---|---|
| Inner diameter | 85 mm |
| Outer diameter | 90 mm |
| Width | 60 mm |
| Series | pcm |
| Material | composite e |
Show UNSPSC/ECL@SS
£ 74.35 excl. VAT
/ Each
£ 89.22 incl. VAT
- Usually arrives within 14 working days
