INA EGB1012-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
Rolling and Plain Bearings
See technical informationReferences
INA:EGB1012-E40
Rubix:274A7360
Manufacturer :0979124090000
EAN:4064327937926

Product details : INA EGB1012-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Technical specifications
Attributes
| Inner diameter | 10 mm |
|---|---|
| Outer diameter | 12 mm |
| Width | 12 mm |
| Series | egb |
| Material | metal;polymer |
Show UNSPSC/ECL@SS
£ 56.00 excl. VAT
/ 100 pieces
£ 67.20 incl. VAT
- Delivery usually within ( 7 ) days
