References
SKF:PWM 455360
Rubix:103A0485
Manufacturer :17919
EAN:7316570322828

Product details : SKF PLAIN BEARING PWM 455360
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
| Logistic Weight | 62 g |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 53 mm |
| Width | 50.029 mm |
| Series | pwm |
| Material | filament wound |
Show UNSPSC/ECL@SS
£ 112.91 excl. VAT
/ Each
£ 135.49 incl. VAT
- Usually arrives within 14 working days
