Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Flanged bush
SKF PBMF 304030 M1G1 FLANGED BUSHING
SKF PBMF 304030 M1G1 FLANGED BUSHING
Bushings, thrust washers and strips
References
skf:
PBMF 304030 M1G1
rubix:
266A6413
manufacturer :
159875
ean:
7316571774916
Technical specifications
Inner diameter
30
mm
Outer diameter
50
mm
Width
30
mm
See all Specifications
Product details
Technical specifications
Product details : SKF PBMF 304030 M1G1 FLANGED BUSHING
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
Logistic Weight
144
g
Inner diameter
30
mm
Outer diameter
50
mm
Width
30
mm
Series
PBMF
Material
Bronze
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.41
excl. VAT
/
Each
£
32.89
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SKF PLAIN BEARING PCMF121417E:SKF
SKF PSMF 202820 A51 FLANGED BUSHING
INA EGF10090-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
SKF PPMF 101212 FLANGED BUSHING
SKF PSMF 202816 A51 FLANGED BUSHING
SKF GLYCODUR BUSH PCMF151712E
SKF PSMF 202620 A51 FLANGED BUSHING
INA EGF15120-E40-B-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH BRONZ
SKF PCMF202315E:SKF FLANGED BUSH
SKF PSMF 506035 A51 FLANGED BUSHING
SKF PSMF 162216 A51 FLANGED BUSHING
INA FLANGED BUSH EGF25165-E40-Y
INA EGF10170-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
SKF COMPOSITE BUSH PCMF 141612 E
FAG EGF30260-E40-Y FLANGED BUSH 701638980000