References
SKF:PCMF 151712 E
Rubix:103A6763
EAN:7316571890616

Product details : SKF GLYCODUR BUSH PCMF151712E
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
| Logistic Weight | 5,3 g |
|---|---|
| Inner diameter | 15 mm |
| Outer diameter | 23 mm |
| Width | 12 mm |
| Material | composite e |
| Series | pcmf |
Show UNSPSC/ECL@SS
£ 36.75 excl. VAT
/ 25 pieces
£ 44.10 incl. VAT
- In stock: Next day delivery
