Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Flanged bush
FAG EGF30260-E40-Y FLANGED BUSH 701638980000
FAG EGF30260-E40-Y FLANGED BUSH 701638980000
Flanged bush
References
ina:
EGF30260-E40-Y
rubix:
229A1032
manufacturer :
0701638980000
ean:
4012802760323
Technical specifications
Inner diameter
30
mm
Outer diameter
34
mm
Width
26
mm
See all Specifications
Product details
Technical specifications
Product details : FAG EGF30260-E40-Y FLANGED BUSH 701638980000
Flanged bush, maintenance-free, ISO 3547, with steel backing
Strengths
Non-maintenance metal/polymer E40, good sliding properties.
Applications
For smooth bearing.
Technical specifications
Attributes
Logistic Weight
43,82
g
Inner diameter
30
mm
Outer diameter
34
mm
Width
26
mm
Series
EGF..-E40
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.27
excl. VAT
/
Each
£
2.72
incl. VAT
Usually arrives within 14 working days
Select variants (35)
Add to cart
Create PDF from product
Check our products from related categories
SKF PSMF 405030 A51 FLANGED BUSHING
INA EGF20215-E40-Y STEEL BKED FLGD BUSH EGF20215-E40
INA EGF18100-E40-B-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH BRONZ
SKF GLYCODUR BUSH PCMF151717E:SKF
SKF PCMF 141617 E FLANGED BUSHING
SKF PSMF 253516 A51 FLANGED BUSHING
INA EGF12120-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
INA FLANGED BUSH EGF40260-E40Y
INA EGF14170-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
SKF PSMF 202630 A51 FLANGED BUSHING
SKF GLYCODUR BUSH PCMF151712E
INA EGF06070-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
INA EGF06080-E40-Y FLANGED BUSH
INA EGF16120-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
SKF PSMF303830A51 METRIC BUSH