Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Flanged bush
INA FLANGED BUSH EGF25165-E40-Y
INA FLANGED BUSH EGF25165-E40-Y
Flanged bush
References
ina:
EGF25165-E40-Y
rubix:
104A6545
manufacturer :
0690118930000
ean:
4012802618433
Technical specifications
Inner diameter
25
mm
Outer diameter
28
mm
Width
16.5
mm
See all Specifications
Product details
Technical specifications
Product details : INA FLANGED BUSH EGF25165-E40-Y
Flanged bush, maintenance-free, ISO 3547, with steel backing
Strengths
Non-maintenance metal/polymer E40, good sliding properties.
Applications
For smooth bearing.
Technical specifications
Attributes
Logistic Weight
17,92
g
Inner diameter
25
mm
Outer diameter
28
mm
Width
16.5
mm
Series
EGF..-E40
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.69
excl. VAT
/
Each
£
2.03
incl. VAT
Usually arrives within 14 working days
Select variants (35)
Add to cart
Create PDF from product
Check our products from related categories
SKF PPMF 101212 FLANGED BUSHING
FAG EGF30260-E40-B-Y FLANGED BUSH 713848710000
INA EGF12090-E40-Y BUSH FLANGED STEEL EACH
INA FLANGED BUSH EGF30160-E40Y
INA EGF10070-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
SKF PSMF 162216 A51 FLANGED BUSHING
SKF PCMF060804E FLANGED METRIC BUSH
SKF PSMF 121820 A51 FLANGED BUSHING
SKF PLAIN BEARING PCMF 121409 E
SKF PSMF 506050 A51 FLANGED BUSHING
SKF PSMF 162225 A51 FLANGED BUSHING
INA FLANGED BUSH EGF40260-E40Y
SKF PSMF 202820 A51 FLANGED BUSHING
INA EGF30160-E40-B-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH BRONZ
INA EGF12170-E40-Y FLANGED BUSH