References
INA:EGF15120-E40-B-Y
Rubix:238A3636
Manufacturer :0713827800000
EAN:4012802757576

Product details : INA EGF15120-E40-B-Y FLANGED BUSH
Flanged bush, maintenance-free, ISO 3547, with bronze backing
Technical specifications
Attributes
| Logistic Weight | 5,71 g |
|---|---|
| Inner diameter | 15 mm |
| Outer diameter | 17 mm |
| Width | 12 mm |
| Material | steel |
| Series | egf..-e40-b |
Show UNSPSC/ECL@SS
£ 159.00 excl. VAT
/ 100 pieces
£ 190.80 incl. VAT
- Delivery usually within ( 7 ) days
