Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Flanged bush
SKF PLAIN BEARING PCMF121417E:SKF
SKF PLAIN BEARING PCMF121417E:SKF
SKF Plain bearing PCMF
References
skf:
PCMF 121417 E
rubix:
181A0618
manufacturer :
168690
ean:
7316571886428
Technical specifications
Inner diameter
12
mm
Outer diameter
20
mm
Width
17
mm
See all Specifications
Product details
Technical specifications
Product details : SKF PLAIN BEARING PCMF121417E:SKF
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
Logistic Weight
6
g
Inner diameter
12
mm
Outer diameter
20
mm
Width
17
mm
Series
PCMF
Material
Composite E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.61
excl. VAT
/
Each
£
3.13
incl. VAT
Usually arrives within 14 working days
Select variants (34)
Add to cart
Create PDF from product
Check our products from related categories
SKF COMPOSITE DRY BUSH PCMF121412E
SKF PSMF 506035 A51 FLANGED BUSHING
INA EGF12120-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
INA EGF10120-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
INA FLANGED BUSH EGF40260-E40Y
INA EGF15120-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
SKF PBMF506050M1G1:SKF FLANGED BUSH
SKF PCMF202315E:SKF FLANGED BUSH
SKF PCMF 252811.5 E FLANGED BUSHING
SKF PLAIN BEARING PCMF 161812 E
INA EGF10120-E40-B-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH BRONZ
INA EGF15120-E40-B-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH BRONZ
SKF PCMF 303416 E FLANGED BUSHING
INA EGF20115-E40-B-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH BRONZ
SKF PSMF 142012 A51 PLAIN BEARING BUSHING