References
INA:EGB7070-E50-Y
Rubix:274A7401
Manufacturer :0713386400000
EAN:4012802756876

Product details : INA EGB7070-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH
Metal/polymer composite plain bush, low-maintenance, ISO 3547, with steel backing
Metal/polymer composite plain bush, low-maintenance, ISO 3547, with steel backing
Strengths
Non-maintenance metal/polymer E40, good sliding properties. Chemical reactivity of zero.
Applications
For smooth bearing.
Technical specifications
Attributes
| Logistic Weight | 256,1 g |
|---|---|
| Inner diameter | 70 mm |
| Outer diameter | 75 mm |
| Width | 70 mm |
| Series | egb..-e50 |
Show UNSPSC/ECL@SS
£ 60.75 excl. VAT
/ 5 pieces
£ 72.90 incl. VAT
- Delivery usually within ( 7 ) days
