INA EGB1212-E40 METAL/POLYMER COMPOSITE PLAIN BUSH


Bush

References
ina:EGB1212-E40
rubix:274A7366
manufacturer :0979561470000
ean:4064327952332
brand logo
brand logo
Technical specifications
Inner diameter12 mm
Outer diameter14 mm
Width12 mm
See all Specifications

Product details : INA EGB1212-E40 METAL/POLYMER COMPOSITE PLAIN BUSH


Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing

Technical specifications


Attributes
Inner diameter12 mm
Outer diameter14 mm
Width12 mm
SeriesEGB
MaterialSteel
Show UNSPSC/ECL@SS
£ 0.67 excl. VAT
/ Each
£ 0.80 incl. VAT
  • Usually arrives within 14 working days