References
SKF:PWM 404860
Rubix:266A6721
Manufacturer :17913
EAN:7316570613766

Product details : SKF PWM 404860 STRAIGHT BUSHING
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x48x40 mm |
|---|---|
| Logistic Weight | 59,7 g |
| Inner diameter | 40 mm |
| Outer diameter | 48 mm |
| Width | 50.026 mm |
| Series | pwm |
| Material | filament wound |
Show UNSPSC/ECL@SS
£ 75.70 excl. VAT
/ Each
£ 90.84 incl. VAT
- Delivery usually within ( 3 ) days
