References
SKF:PRMF 303430
Rubix:266A6796
Manufacturer :115517
EAN:7316571391328

Product details : SKF PRMF 303430 FLANGED BUSHING
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
| Logistic Weight | 59,5 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 34 mm |
| Width | 30 mm |
| Material | rolled bronze |
Show UNSPSC/ECL@SS
£ 308.75 excl. VAT
/ 25 pieces
£ 370.50 incl. VAT
- Usually arrives within 14 working days
