References
SKF:PRM 606560
Rubix:266A6664
Manufacturer :115511
EAN:7316571391199

Product details : SKF PRM 606560 STRAIGHT BUSHING
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
| Logistic Weight | 252 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 65 mm |
| Width | 60 mm |
| Series | prm |
| Material | rolled bronze |
Show UNSPSC/ECL@SS
£ 37.65 excl. VAT
/ Each
£ 45.18 incl. VAT
- Delivery usually within ( 3 ) days
