Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Cylindrical bush
SKF PBM 607060 M1G1 STRAIGHT BUSHING
SKF PBM 607060 M1G1 STRAIGHT BUSHING
Bushings, thrust washers and strips
References
skf:
PBM 607060 M1G1
rubix:
266A6811
manufacturer :
160033
ean:
7316571774640
Technical specifications
Inner diameter
60
mm
Outer diameter
70
mm
Width
60
mm
See all Specifications
Product details
Technical specifications
Product details : SKF PBM 607060 M1G1 STRAIGHT BUSHING
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
Logistic Weight
537,6
g
Inner diameter
60
mm
Outer diameter
70
mm
Width
60
mm
Series
PBM
Material
Bronze
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
81.71
excl. VAT
/
Each
£
98.05
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
INA EGB1515-E40-B-Y LEAD FREE PLAIN BEARING
SKF PRMF 303430 FLANGED BUSHING
SKF PRM 303440 STRAIGHT BUSHING
SKF PCM 758050 E PTFE COMPOSITE STRAIGHT BUSHING
SKF PWM758590:SKF STRAIGHT BUSHING
SKF PCM060810E 8MM O/D PLAIN BEARING
SKF PSM 253030 A51 STRAIGHT BUSHING
INA EGB1615-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
SKF PRM 202315 STRAIGHT BUSHING
INA EGB220100-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
INA EGB2530-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
INA EGB1815-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
INA EGB6040-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
SKF PCM 606530 M STRAIGHT BUSHING
SKF PCM11512050E:SKF PLAIN BEARING