Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Cylindrical bush
SKF PCM 758060 E STRAIGHT BUSHING
SKF PCM 758060 E STRAIGHT BUSHING
Bushings, thrust washers and strips
References
skf:
PCM 758060 E
rubix:
266A6828
ean:
7316572198162
Technical specifications
Inner diameter
75
mm
Outer diameter
80
mm
Width
60
mm
See all Specifications
Product details
Technical specifications
Product details : SKF PCM 758060 E STRAIGHT BUSHING
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
Logistic Weight
274,4
g
Inner diameter
75
mm
Outer diameter
80
mm
Width
60
mm
Series
pcm
Material
composite e
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.34
excl. VAT
/
Each
£
34.01
incl. VAT
Usually arrives within 14 working days
Select variants (103)
Add to cart
Create PDF from product
Check our products from related categories
SKF PCM161810E BUSH 16X18X10
SKF PSM 142020 A51 STRAIGHT BUSHING
INA EGB1510-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
INA EGB2015-E40 BUSH
SKF PSM 202520 A51 STRAIGHT BUSHING
INA EGB7040-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
INA EGB3040-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
INA EGB3550-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
SKF PCM 121410 M STRAIGHT BUSHING
SKF COMPOSITEDRYBUSH PCM404440E:SKF
SKF PRM505550 GLYCODUR BUSH
INA EGB2230-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
SKF GLYCODUR BUSH PCM 202325 E
SKF PCM 707570 M POM COMPOSITE STRAIGHT BUSHING
SKF PCM 303415 E STRAIGHT BUSHING