References
SKF:PCM 081008 E
Rubix:227A5937
EAN:7316571851150

Product details : SKF PCM081008E PLAIN BEARING
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
| Logistic Weight | 1,7 g |
|---|---|
| Inner diameter | 8 mm |
| Outer diameter | 10 mm |
| Width | 8 mm |
| Series | pcm |
| Material | composite e |
Show UNSPSC/ECL@SS
£ 43.00 excl. VAT
/ 50 pieces
£ 51.60 incl. VAT
- Delivery usually within ( 3 ) days
