References
INA:EGB4550-E40-B-Y
Rubix:274A7395
Manufacturer :0708631210000
EAN:4012802755633

Product details : INA EGB4550-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with bronze backing
Technical specifications
Attributes
| Logistic Weight | 155,75 g |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 50 mm |
| Width | 50 mm |
| Series | egb..-e40-b |
Show UNSPSC/ECL@SS
£ 89.60 excl. VAT
/ 10 pieces
£ 107.52 incl. VAT
- Delivery usually within ( 7 ) days
