References
SKF:PCMW 142601.5 M
Rubix:394A4133
Manufacturer :125618
EAN:7316571496900




Product details : SKF PCMW 142601.5 M PLAIN BUSH
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
| Logistic Weight | 3,3 g |
|---|---|
| Inner diameter | 14 mm |
| Outer diameter | 26 mm |
| Width | 1.5 mm |
| Material | composite m |
| Thickness | 1.5 mm |
| Bearing Clearance | cn |
| Min. temperature | -40 °C |
| Max. temperature | 110 °C |
| Type | pom composite thrust washer |
| Basic static load, axial - C0a | 93000 N |
Show UNSPSC/ECL@SS
£ 2.02 excl. VAT
/ Each
£ 2.42 incl. VAT
- Usually arrives within 14 working days
