Rolling and Plain Bearings
Inner diameter | 32 mm |
---|---|
Outer diameter | 54 mm |
Width | 1.5 mm |
Inner diameter | 32 mm |
---|---|
Outer diameter | 54 mm |
Width | 1.5 mm |
Bearing Clearance | CN |
Series | EGW |
Material | Steel (Back) |
Basic static load, axial - C0a | 371000 N |
Basic dynamic load, axial - Ca | 208000 N |
Usually arrives within 14 working days