References
SKF:PCMW 325401.5 E
Rubix:100A8182
EAN:7316572898246

Product details : SKF THRUST WASHER PCMW 325401.5 E
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
| Logistic Weight | 16,3 g |
|---|---|
| Inner diameter | 32 mm |
| Outer diameter | 54 mm |
| Width | 1.5 mm |
| Material | composite e |
| Thickness | 1.5 mm |
| Bearing Clearance | cn |
| Min. temperature | -200 °C |
| Max. temperature | 250 °C |
| Type | ptfe composite thrust washer |
Show UNSPSC/ECL@SS
£ 49.90 excl. VAT
/ 10 pieces
£ 59.88 incl. VAT
- Delivery usually within ( 3 ) days
