References
Superseded Ref:EGW62-E40-Z
INA:EGW62-E40
Rubix:274A7431
Manufacturer :0979171500000
EAN:4064327917584

Product details : INA EGW62-E40 THRUST WASHER
Thrust washer, maintenance-free, material in accordance with ISO 3547-4, with steel backing
Technical specifications
Attributes
| Inner diameter | 62 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 2 mm |
| Material | steel (back) |
| Thickness | 1.5 mm |
| Bearing Clearance | cn |
| Min. temperature | -200 °C |
| Max. temperature | 280 °C |
| Type | thrust washer (maintenance-free, e40 metal‑polymer composite sliding layer, steel backing) |
| Basic static load, axial - C0a | 836000 N |
Show UNSPSC/ECL@SS
£ 133.75 excl. VAT
/ 25 pieces
£ 160.50 incl. VAT
- Delivery usually within ( 7 ) days
