INA EGW42-E50-Y THRUST WASHER LOW-MAINTENANCE MATERIAL IN ACCORDANCE W
Thrust washer
See technical informationReferences
INA:EGW42-E50-Y
Rubix:238A3988
Manufacturer :0708987820000
EAN:4012802758016

Product details : INA EGW42-E50-Y THRUST WASHER LOW-MAINTENANCE MATERIAL IN ACCORDANCE W
Thrust washer, low-maintenance, material in accordance with ISO 3547-4, with steel backing
Technical specifications
Attributes
| Logistic Weight | 17 g |
|---|---|
| Inner diameter | 42 mm |
| Outer diameter | 66 mm |
| Width | 1.5 mm |
| Material | metal/polymer composite with steel backing; sliding layer e50 (polyoxymethylene pom) with sintered tin-bronze intermediate layer (iso 3547-4 compliant) |
| Thickness | 1.5 mm |
| Bearing Clearance | cn |
| Min. temperature | -40 °C |
| Max. temperature | 110 °C |
| Type | maintenance-free thrust washer (metal/polymer composite, e50 sliding layer) |
| Basic static load, axial - C0a | 285000 N |
Show UNSPSC/ECL@SS
£ 67.50 excl. VAT
/ 25 pieces
£ 81.00 incl. VAT
- Delivery usually within ( 7 ) days
