Thrust washer
Inner diameter | 20 mm |
---|---|
Outer diameter | 36 mm |
Width | 1.5 mm |
Logistic Weight | 5,8 g |
---|---|
Inner diameter | 20 mm |
Outer diameter | 36 mm |
Width | 1.5 mm |
Bearing Clearance | cn |
Series | egw..-e50 |
Basic static load, axial - C0a | 98500 N |
Basic dynamic load, axial - Ca | 49300 N |
Usually arrives within 14 working days