Bushings, thrust washers and strips
Inner diameter | 52 mm |
---|---|
Outer diameter | 78 mm |
Width | 2 mm |
Logistic Weight | 32,6 g |
---|---|
Inner diameter | 52 mm |
Outer diameter | 78 mm |
Width | 2 mm |
Bearing Clearance | cn |
Series | pcmw |
Material | composite m |
Basic static load, axial - C0a | 655000 N |
Basic dynamic load, axial - Ca | 315000 N |
Usually arrives within 14 working days