References
INA:EGW22-E40-B-Y
Rubix:274A7422
Manufacturer :0708588100000

Documents
Product details : INA EGW22-E40-B-Y THRUST WASHER
Thrust washer, maintenance-free, material in accordance with ISO 3547-4, with bronze backing
Technical specifications
Attributes
| Logistic Weight | 9,1 g |
|---|---|
| Inner diameter | 22 mm |
| Outer diameter | 38 mm |
| Width | 1.5 mm |
| Material | steel |
| Thickness | 1.5 mm |
| Bearing Clearance | cn |
| Min. temperature | -200 °C |
| Max. temperature | 280 °C |
| Type | maintenance-free thrust washer (metal/polymer composite, e40 sliding layer) with steel backing |
| Basic static load, axial - C0a | 188000 N |
Show UNSPSC/ECL@SS
£ 198.50 excl. VAT
/ 25 pieces
£ 238.20 incl. VAT
- Delivery usually within ( 7 ) days
