INA EGW14-E40-Z THRUST WASHER MAINTENANCE-FREE MATERIAL IN ACCORDANCE
Thrust washer
See technical informationReferences
INA:EGW14-E40-Z
Rubix:238A3446
Manufacturer :0707019200000
EAN:4012802756241

Product details : INA EGW14-E40-Z THRUST WASHER MAINTENANCE-FREE MATERIAL IN ACCORDANCE
Thrust washer, maintenance-free, material in accordance with ISO 3547-4, with steel backing
Technical specifications
Attributes
| Logistic Weight | 3,89 g |
|---|---|
| Inner diameter | 14 mm |
| Outer diameter | 26 mm |
| Width | 1.5 mm |
| Material | metal/polymer composite (maintenance-free) - steel backing with sintered porous tin/bronze and ptfe sliding layer; material in accordance with iso 3547-4 |
| Thickness | 1.5 mm |
| Bearing Clearance | cn |
| Min. temperature | -200 °C |
| Max. temperature | 280 °C |
| Type | maintenance-free thrust washer (metal/polymer composite) with steel backing |
| Basic static load, axial - C0a | 94200 N |
Show UNSPSC/ECL@SS
£ 0.71 excl. VAT
/ Each
£ 0.85 incl. VAT
- Delivery usually within ( 7 ) days
